Motion
89694665
4" Diam, 1-1/4" Hole Size, 1-1/2" Overall Thickness, 100 Grit, Type 11 Tool & Cutter Grinding Wheel - Fine Grade, Silicon Carbide, I Hardness, 5,730 RPM
Mi Item #06278535
MFR #89694665
Price$66.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Diam, 1-1/4" Hole Size, 1-1/2" Overall Thickness, 100 Grit, Type 11 Tool & Cutter Grinding Wheel - Fine Grade, Silicon Carbide, I Hardness, 5,730 RPM
Mi Item #06278535
MFR #89694665

Mfr description
66253269791 4/3X1.5X1.25" 100I S/C
  • Flaring Cup Harder than ceramic, silicon carbide is a fast-cutting abrasive
  • Commonly used on nonferrous metals and in low-pressure applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.28/each

Specifications

Dimensions

  • Face Rim Width
    1-1/2 in
  • Hole Size
    1-1/4 in
  • Overall Thickness
    1-1/2 in
  • Wheel Diameter
    4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Fine
  • Grit Number
    100.0
  • Max Rpm
    5730
  • Porosity
    Non-Porous,Non-Porous
  • Wheel Color
    Green
  • Wheel Hardness
    I
  • Wheel Type
    Type 11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)