Motion
89694905
Tru-Maxx Back Wheel - Grade: Medium, Grit Number: 60.0, Wheel Diameter: 6 in, Maximum RPM: 3600
MI ITEM #06278559
MFR #89694905
List Price$131.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tru-Maxx Back Wheel - Grade: Medium, Grit Number: 60.0, Wheel Diameter: 6 in, Maximum RPM: 3600
MI ITEM #06278559
MFR #89694905

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$131.35/each for your price

Overview

Mfr description
66253269796 6X1X4 A47466 60IS/C TRUMAXX
  • Cylindrical Wheel Harder than ceramic, silicon carbide is a fast-cutting abrasive
  • Commonly used on nonferrous metals and in low-pressure applications.

Specifications

  • Wheel Diameter
    6 in
  • Wheel Thickness
    1 in
  • Wheel Type
    Type 2
  • Grit Number
    60.0
  • Grade
    Medium
  • Bond Type
    Vitrified
  • Wheel Hardness
    I
  • Color
    Green
  • Max Rpm
    3600
  • Package Quantity
    1
  • Abrasive Material
    Silicon Carbide
  • Face Rim Width
    1.0000 in
  • Hole Size
    4 in
  • Overall Thickness
    1 in
  • Porosity
    Non-Porous,Non-Porous
  • Specification
    A47466-60-I
  • Wheel Color
    Green
  • Wheel Hardness Rating
    Medium

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought