Motion
89694913
6" Diam, 4" Hole Size, 1" Overall Thickness, 80 Grit, Type 2 Tool & Cutter Grinding Wheel - Medium Grade, Silicon Carbide, I Hardness, 3,600 RPM
Mi Item #06278560
MFR #89694913
Price$151.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Diam, 4" Hole Size, 1" Overall Thickness, 80 Grit, Type 2 Tool & Cutter Grinding Wheel - Medium Grade, Silicon Carbide, I Hardness, 3,600 RPM
Mi Item #06278560
MFR #89694913

Mfr description
66253269797 6X1X4 A47466 80IS/C TRUMAXX
  • Cylindrical Wheel Harder than ceramic, silicon carbide is a fast-cutting abrasive
  • Commonly used on nonferrous metals and in low-pressure applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$151.05/each

Specifications

Dimensions

  • Hole Size
    4 in
  • Overall Thickness
    1 in
  • Wheel Diameter
    6 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Medium
  • Grit Number
    80.0
  • Max Rpm
    3600
  • Porosity
    Non-Porous,Non-Porous
  • Specification
    A47466-80-I
  • Wheel Color
    Green
  • Wheel Hardness
    I
  • Wheel Hardness Rating
    Medium
  • Wheel Type
    Type 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)