Motion
89694921
Tru-Maxx Back Wheel - Grade: Fine, Grit Number: 120.0, Wheel Diameter: 6 in, Maximum RPM: 3600
MI ITEM #06278561
MFR #89694921
Price$151.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tru-Maxx Back Wheel - Grade: Fine, Grit Number: 120.0, Wheel Diameter: 6 in, Maximum RPM: 3600
MI ITEM #06278561
MFR #89694921

Mfr description
66253269798 6X1X4 A47466 120I TMAXX S/C
  • Cylindrical Wheel Harder than ceramic, silicon carbide is a fast-cutting abrasive
  • Commonly used on nonferrous metals and in low-pressure applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$151.05/each

Specifications

Dimensions

  • Face Rim Width
    1.0000 in
  • Hole Size
    1-1/4 in
  • Overall Thickness
    1 in
  • Wheel Diameter
    6 in
  • Wheel Thickness
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Bond Type
    Vitrified
  • Color
    Green
  • Grade
    Fine
  • Grit Number
    120.0
  • Max Rpm
    3600
  • Package Quantity
    1
  • Porosity
    Non-Porous,Non-Porous
  • Specification
    A47466-120-I
  • Wheel Color
    Green
  • Wheel Hardness
    I
  • Wheel Hardness Rating
    Medium
  • Wheel Type
    Type 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)