Motion
89694939
6" Diam, 4" Hole Size, 1-1/4" Overall Thickness, 100 Grit, Type 2 Tool & Cutter Grinding Wheel - Fine Grade, Silicon Carbide, I Hardness, 3,600 RPM
Mi Item #06278562
MFR #89694939
Price$151.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Diam, 4" Hole Size, 1-1/4" Overall Thickness, 100 Grit, Type 2 Tool & Cutter Grinding Wheel - Fine Grade, Silicon Carbide, I Hardness, 3,600 RPM
Mi Item #06278562
MFR #89694939

Mfr description
66253269799 6X1X4 A47466 100I TMAXX S/C
  • Cylindrical Wheel Harder than ceramic, silicon carbide is a fast-cutting abrasive
  • Commonly used on nonferrous metals and in low-pressure applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$151.05/each

Specifications

Dimensions

  • Hole Size
    4 in
  • Overall Thickness
    1-1/4 in
  • Wheel Diameter
    6 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Fine
  • Grit Number
    100.0
  • Max Rpm
    3600
  • Porosity
    Non-Porous,Non-Porous
  • Specification
    A47466-100-I
  • Wheel Color
    Green
  • Wheel Hardness
    I
  • Wheel Hardness Rating
    Medium
  • Wheel Type
    Type 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)