Motion
89695035
7" Diam, 1-1/4" Hole Size, 1/2" Overall Thickness, 80 Grit, Type 12 Tool & Cutter Grinding Wheel - Medium Grade, Aluminum Oxide, K Hardness, 3,600 RPM
MI ITEM #06278566
MFR #89695035
List Price$62.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" Diam, 1-1/4" Hole Size, 1/2" Overall Thickness, 80 Grit, Type 12 Tool & Cutter Grinding Wheel - Medium Grade, Aluminum Oxide, K Hardness, 3,600 RPM
MI ITEM #06278566
MFR #89695035

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$62.00/each for your price

Overview

Mfr description
66253269984 7X1/2X1-1/4 80K WHITE
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood
  • Dish Wheel

Specifications

  • Wheel Diameter
    7 in
  • Wheel Type
    Type 12
  • Grit Number
    80.0
  • Grade
    Medium
  • Wheel Hardness
    K
  • Max Rpm
    3600
  • Abrasive Material
    Aluminum Oxide
  • Face Rim Width
    1/2 in
  • Hole Size
    1-1/4 in
  • Overall Thickness
    1/2 in
  • Porosity
    Non-Porous,Non-Porous
  • Wheel Color
    White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text