Motion
65219149
8-32, 7/16" Thread Length, 0.052" Plunger Projection, Steel Threaded Spring Plunger - 0.07" Max Plunger Diam, 0.437" Plunger Length, 0.5 Lb Init End Force, 1.5 Lb Final End Force
MI ITEM #06279405
MFR #65219149
List Price$10.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8-32, 7/16" Thread Length, 0.052" Plunger Projection, Steel Threaded Spring Plunger - 0.07" Max Plunger Diam, 0.437" Plunger Length, 0.5 Lb Init End Force, 1.5 Lb Final End Force
MI ITEM #06279405
MFR #65219149

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.63/each for your price

Overview

Mfr description
SWN10-2ASLP 8-32 1.5LB DEL NOSE LK
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
  • It is ideal for electrical applications or where corrosion is a concern
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Length
    0.4370 in
  • Body Material
    Steel
  • Final End Force
    1.50 lb
  • Initial End Force
    0.50 lb
  • Locking Element
    Yes
  • Maximum Plunger Diameter
    0.0700 in
  • Nose Material
    Nylon
  • Plunger Length
    0.4370 in
  • Plunger Length Type
    Stubby
  • Plunger Projection
    0.0520 in
  • Thread Length
    0.4370 in
  • Thread Size
    8-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text