Motion
65219172
10-32, 0.468" Thread Length, 0.065" Plunger Projection, Steel Threaded Spring Plunger - 0.093" Max Plunger Diam, 0.468" Plunger Length, 1.7 Lb Init End Force, 6.2 Lb Final End Force
Mi Item #06279408
MFR #65219172
Price$10.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10-32, 0.468" Thread Length, 0.065" Plunger Projection, Steel Threaded Spring Plunger - 0.093" Max Plunger Diam, 0.468" Plunger Length, 1.7 Lb Init End Force, 6.2 Lb Final End Force
Mi Item #06279408
MFR #65219172

Mfr description
SWN10-3SP 10-32 6.25LB DEL NS LK
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
  • It is ideal for electrical applications or where corrosion is a concern
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.43/each

Specifications

Dimensions

  • Body Length
    0.4680 in
  • Maximum Plunger Diameter
    0.0930 in
  • Plunger Length
    0.4680 in
  • Plunger Length Type
    Stubby
  • Thread Length
    0.4680 in
  • Thread Size
    10-32

Details

  • Body Material
    Steel
  • Final End Force
    6.20 lb
  • Initial End Force
    1.70 lb
  • Locking Element
    Yes
  • Nose Material
    Nylon
  • Plunger Projection
    0.0650 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)