Motion
65219180
10-32, 0.468" Thread Length, 0.065" Plunger Projection, Steel Threaded Spring Plunger - 0.093" Max Plunger Diam, 0.468" Plunger Length, 0.75 Lb Init End Force, 2.5 Lb Final End Force
MI ITEM #06279409
MFR #65219180
List Price$10.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10-32, 0.468" Thread Length, 0.065" Plunger Projection, Steel Threaded Spring Plunger - 0.093" Max Plunger Diam, 0.468" Plunger Length, 0.75 Lb Init End Force, 2.5 Lb Final End Force
MI ITEM #06279409
MFR #65219180

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.43/each for your price

Overview

Mfr description
SWN10-3SL 10-32 2.5LB DEL NOSE
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Length
    0.4680 in
  • Body Material
    Steel
  • Final End Force
    2.50 lb
  • Initial End Force
    0.75 lb
  • Locking Element
    No
  • Maximum Plunger Diameter
    0.0930 in
  • Nose Material
    Steel
  • Plunger Length
    0.4680 in
  • Plunger Length Type
    Stubby
  • Plunger Projection
    0.0650 in
  • Thread Length
    0.4680 in
  • Thread Size
    10-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text