Motion
65219214
1/4-20, 17/32" Thread Length, 0.078" Plunger Projection, Steel Threaded Spring Plunger - 0.119" Max Plunger Diam, 0.531" Plunger Length, 3 Lb Init End Force, 10.5 Lb Final End Force
MI ITEM #06279412
MFR #65219214
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, 17/32" Thread Length, 0.078" Plunger Projection, Steel Threaded Spring Plunger - 0.119" Max Plunger Diam, 0.531" Plunger Length, 3 Lb Init End Force, 10.5 Lb Final End Force
MI ITEM #06279412
MFR #65219214

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SWN10-4S-PT 1/4-20 10.5LB DL NS LK
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
  • It is ideal for electrical applications or where corrosion is a concern
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Length
    0.5310 in
  • Body Material
    Steel
  • Final End Force
    10.50 lb
  • Initial End Force
    3.00 lb
  • Locking Element
    Yes
  • Maximum Plunger Diameter
    0.1190 in
  • Nose Material
    Nylon
  • Plunger Length
    0.5310 in
  • Plunger Length Type
    Stubby
  • Plunger Projection
    0.0780 in
  • Thread Length
    0.5310 in
  • Thread Size
    1/4-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought