Motion
65219263
5/16-18, 9/16" Thread Length, 1/12" Plunger Projection, Steel Threaded Spring Plunger - 0.135" Max Plunger Diam, 0.562" Plunger Length, 1.25 Lb Init End Force, 4 Lb Final End Force
Mi Item #06279417
MFR #65219263
Price$9.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, 9/16" Thread Length, 1/12" Plunger Projection, Steel Threaded Spring Plunger - 0.135" Max Plunger Diam, 0.562" Plunger Length, 1.25 Lb Init End Force, 4 Lb Final End Force
Mi Item #06279417
MFR #65219263

Mfr description
SWN10-5SL 5/16-18 4LB DEL NOSE
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.55/each

Specifications

Dimensions

  • Body Length
    0.5620 in
  • Maximum Plunger Diameter
    0.1350 in
  • Plunger Length
    0.5620 in
  • Plunger Length Type
    Stubby
  • Thread Length
    0.5620 in
  • Thread Size
    5/16-18

Details

  • Body Material
    Steel
  • Final End Force
    4.00 lb
  • Initial End Force
    1.25 lb
  • Locking Element
    No
  • Nose Material
    Steel
  • Plunger Projection
    0.0840 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)