Motion
65219289
3/8-16, 5/8" Thread Length, 0.11" Plunger Projection, Steel Threaded Spring Plunger - 0.186" Max Plunger Diam, 0.625" Plunger Length, 4.5 Lb Init End Force, 18.5 Lb Final End Force
Mi Item #06279419
MFR #65219289
Price$10.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, 5/8" Thread Length, 0.11" Plunger Projection, Steel Threaded Spring Plunger - 0.186" Max Plunger Diam, 0.625" Plunger Length, 4.5 Lb Init End Force, 18.5 Lb Final End Force
Mi Item #06279419
MFR #65219289

Mfr description
SWN10-6S 3/8-16 18.5LB DEL NOSE
  • Delrin® is a thermoplastic resin that combines the properties of metal and plastic
  • It offers strength, hardness, dimensional stability, fuel and abrasion resistance as well as has low friction
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.05/each

Specifications

Dimensions

  • Body Length
    0.6250 in
  • Maximum Plunger Diameter
    0.1860 in
  • Plunger Length
    0.6250 in
  • Plunger Length Type
    Stubby
  • Thread Length
    0.6250 in
  • Thread Size
    3/8-16

Details

  • Body Material
    Steel
  • Final End Force
    18.50 lb
  • Initial End Force
    4.50 lb
  • Locking Element
    No
  • Nose Material
    Delrin
  • Plunger Projection
    0.1100 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)