Motion
65219313
3/8-16, 5/8" Thread Length, 0.11" Plunger Projection, Steel Threaded Spring Plunger - 0.186" Max Plunger Diam, 0.625" Plunger Length, 1.5 Lb Init End Force, 5 Lb Final End Force
MI ITEM #06279422
MFR #65219313
List Price$12.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, 5/8" Thread Length, 0.11" Plunger Projection, Steel Threaded Spring Plunger - 0.186" Max Plunger Diam, 0.625" Plunger Length, 1.5 Lb Init End Force, 5 Lb Final End Force
MI ITEM #06279422
MFR #65219313

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.28/each for your price

Overview

Mfr description
SWN10-6SL-PT 3/8-16 5LB DEL NSE LK
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
  • It is ideal for electrical applications or where corrosion is a concern
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Length
    0.6250 in
  • Body Material
    Steel
  • Final End Force
    5.00 lb
  • Initial End Force
    1.50 lb
  • Locking Element
    Yes
  • Maximum Plunger Diameter
    0.1860 in
  • Nose Material
    Nylon
  • Plunger Length
    0.6250 in
  • Plunger Length Type
    Stubby
  • Plunger Projection
    0.1100 in
  • Thread Length
    0.6250 in
  • Thread Size
    3/8-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text