Motion
65219321
1/2-13, 3/4" Thread Length, 0.151" Plunger Projection, Steel Threaded Spring Plunger - 1/4" Max Plunger Diam, 0.75" Plunger Length, 5 Lb Init End Force, 28.5 Lb Final End Force
MI ITEM #06279423
MFR #65219321
List Price$11.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, 3/4" Thread Length, 0.151" Plunger Projection, Steel Threaded Spring Plunger - 1/4" Max Plunger Diam, 0.75" Plunger Length, 5 Lb Init End Force, 28.5 Lb Final End Force
MI ITEM #06279423
MFR #65219321

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.95/each for your price

Overview

Mfr description
SWN10-8S 1/2-13 28LB DEL NOSE GIBRALTAR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Length
    0.7500 in
  • Body Material
    Steel
  • Final End Force
    28.50 lb
  • Initial End Force
    5.00 lb
  • Locking Element
    No
  • Maximum Plunger Diameter
    0.2480 in
  • Nose Material
    Steel
  • Plunger Length
    0.7500 in
  • Plunger Length Type
    Stubby
  • Plunger Projection
    0.1510 in
  • Thread Length
    0.7500 in
  • Thread Size
    1/2-13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought