Motion
65219370
5/8-11, 1-1/16" Thread Length, 0.215" Plunger Projection, Steel Threaded Spring Plunger - 0.31" Max Plunger Diam, 1.062" Plunger Length, 7 Lb Init End Force, 50 Lb Final End Force
Mi Item #06279428
MFR #65219370
Price$17.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11, 1-1/16" Thread Length, 0.215" Plunger Projection, Steel Threaded Spring Plunger - 0.31" Max Plunger Diam, 1.062" Plunger Length, 7 Lb Init End Force, 50 Lb Final End Force
Mi Item #06279428
MFR #65219370

Mfr description
SWN10-10S-PT 5/8-11 50LB DEL NS LK
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
  • It is ideal for electrical applications or where corrosion is a concern
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.30/each

Specifications

Dimensions

  • Body Length
    1.0620 in
  • Maximum Plunger Diameter
    0.3100 in
  • Plunger Length
    1.0620 in
  • Plunger Length Type
    Stubby
  • Thread Length
    1.0620 in
  • Thread Size
    5/8-11

Details

  • Body Material
    Steel
  • Final End Force
    50.00 lb
  • Initial End Force
    7.00 lb
  • Locking Element
    Yes
  • Nose Material
    Nylon
  • Plunger Projection
    0.2150 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)