Motion
65219404
8-36, 7/16" Thread Length, 0.052" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.07" Max Plunger Diam, 0.437" Plunger Length, 1.5 Lb Init End Force, 4.7 Lb Final End Force
MI ITEM #06279431
MFR #65219404
List Price$10.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8-36, 7/16" Thread Length, 0.052" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.07" Max Plunger Diam, 0.437" Plunger Length, 1.5 Lb Init End Force, 4.7 Lb Final End Force
MI ITEM #06279431
MFR #65219404

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.75/each for your price

Overview

Mfr description
SSWN10-2S 8-36 4.75LB DEL NOSE
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
  • It is ideal for electrical applications or where corrosion is a concern
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Body Length
    0.4370 in
  • Body Material
    Stainless Steel
  • Final End Force
    4.70 lb
  • Initial End Force
    1.50 lb
  • Locking Element
    No
  • Maximum Plunger Diameter
    0.0700 in
  • Nose Material
    Nylon
  • Plunger Length
    0.4370 in
  • Plunger Length Type
    Stubby
  • Plunger Projection
    0.0520 in
  • Thread Length
    0.4370 in
  • Thread Size
    8-36

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought