Motion
65219461
8-32, 7/16" Thread Length, 0.052" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.07" Max Plunger Diam, 0.437" Plunger Length, 0.5 Lb Init End Force, 1.5 Lb Final End Force
MI ITEM #06279437
MFR #65219461
Price$10.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8-32, 7/16" Thread Length, 0.052" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.07" Max Plunger Diam, 0.437" Plunger Length, 0.5 Lb Init End Force, 1.5 Lb Final End Force
MI ITEM #06279437
MFR #65219461

Mfr description
SSWN10-2ASLP 8-32 1.5LB DEL NOSE LK
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
  • It is ideal for electrical applications or where corrosion is a concern
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.75/each

Specifications

Dimensions

  • Body Length
    0.4370 in
  • Maximum Plunger Diameter
    0.0700 in
  • Plunger Length
    0.4370 in
  • Plunger Length Type
    Stubby
  • Thread Length
    0.4370 in
  • Thread Size
    8-32

Details

  • Body Material
    Stainless Steel
  • Final End Force
    1.50 lb
  • Initial End Force
    0.50 lb
  • Locking Element
    Yes
  • Nose Material
    Nylon
  • Plunger Projection
    0.0520 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)