Motion
65219552
1/4-20, 17/32" Thread Length, 0.078" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.119" Max Plunger Diam, 0.531" Plunger Length, 1 Lb Init End Force, 3.5 Lb Final End Force
MI ITEM #06279446
MFR #65219552
List Price$12.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, 17/32" Thread Length, 0.078" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.119" Max Plunger Diam, 0.531" Plunger Length, 1 Lb Init End Force, 3.5 Lb Final End Force
MI ITEM #06279446
MFR #65219552

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.83/each for your price

Overview

Mfr description
SSWN10-4SL-PT 1/4-20 3.5LB DEL NS LK
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
  • It is ideal for electrical applications or where corrosion is a concern
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Body Length
    0.5310 in
  • Body Material
    Stainless Steel
  • Final End Force
    3.50 lb
  • Initial End Force
    1.00 lb
  • Locking Element
    Yes
  • Maximum Plunger Diameter
    0.1190 in
  • Nose Material
    Nylon
  • Plunger Length
    0.5310 in
  • Plunger Length Type
    Stubby
  • Plunger Projection
    0.0780 in
  • Thread Length
    0.5310 in
  • Thread Size
    1/4-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text