Motion
65219578
5/16-18, 9/16" Thread Length, 1/12" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.135" Max Plunger Diam, 0.562" Plunger Length, 3.7 Lb Init End Force, 15.5 Lb Final End Force
Mi Item #06279448
MFR #65219578
Price$12.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, 9/16" Thread Length, 1/12" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.135" Max Plunger Diam, 0.562" Plunger Length, 3.7 Lb Init End Force, 15.5 Lb Final End Force
Mi Item #06279448
MFR #65219578

Mfr description
SSWN10-5S-PT 5/16-18 15.5LB DL N LK
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
  • It is ideal for electrical applications or where corrosion is a concern
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.50/each

Specifications

Dimensions

  • Body Length
    0.5620 in
  • Maximum Plunger Diameter
    0.1350 in
  • Plunger Length
    0.5620 in
  • Plunger Length Type
    Stubby
  • Thread Length
    0.5620 in
  • Thread Size
    5/16-18

Details

  • Body Material
    Stainless Steel
  • Final End Force
    15.50 lb
  • Initial End Force
    3.70 lb
  • Locking Element
    Yes
  • Nose Material
    Nylon
  • Plunger Projection
    0.0840 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)