Motion
65219602
3/8-16, 5/8" Thread Length, 0.11" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.186" Max Plunger Diam, 0.625" Plunger Length, 4.5 Lb Init End Force, 18.5 Lb Final End Force
Mi Item #06279451
MFR #65219602
Price$11.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, 5/8" Thread Length, 0.11" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.186" Max Plunger Diam, 0.625" Plunger Length, 4.5 Lb Init End Force, 18.5 Lb Final End Force
Mi Item #06279451
MFR #65219602

Mfr description
SSWN10-6S 3/8-16 18.5LB DEL NOSE
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
  • It is ideal for electrical applications or where corrosion is a concern
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.90/each

Specifications

Dimensions

  • Body Length
    0.6250 in
  • Maximum Plunger Diameter
    0.1860 in
  • Plunger Length
    0.6250 in
  • Plunger Length Type
    Stubby
  • Thread Length
    0.6250 in
  • Thread Size
    3/8-16

Details

  • Body Material
    Stainless Steel
  • Final End Force
    18.50 lb
  • Initial End Force
    4.50 lb
  • Locking Element
    No
  • Nose Material
    Nylon
  • Plunger Projection
    0.1100 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)