Motion
65219651
1/2-13, 3/4" Thread Length, 0.151" Plunger Projection, Stainless Steel Threaded Spring Plunger - 1/4" Max Plunger Diam, 0.75" Plunger Length, 5 Lb Init End Force, 28.5 Lb Final End Force
Mi Item #06279456
MFR #65219651
Price$15.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, 3/4" Thread Length, 0.151" Plunger Projection, Stainless Steel Threaded Spring Plunger - 1/4" Max Plunger Diam, 0.75" Plunger Length, 5 Lb Init End Force, 28.5 Lb Final End Force
Mi Item #06279456
MFR #65219651

Mfr description
SSWN10-8S-PT 1/2-13 28LB DEL NS LK
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
  • It is ideal for electrical applications or where corrosion is a concern
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.33/each

Specifications

Dimensions

  • Body Length
    0.7500 in
  • Maximum Plunger Diameter
    0.2480 in
  • Plunger Length
    0.7500 in
  • Plunger Length Type
    Stubby
  • Thread Length
    0.7500 in
  • Thread Size
    1/2-13

Details

  • Body Material
    Stainless Steel
  • Final End Force
    28.50 lb
  • Initial End Force
    5.00 lb
  • Locking Element
    Yes
  • Nose Material
    Nylon
  • Plunger Projection
    0.1510 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)