Motion
06693303
M10x1.5, 6mm Ball Diam, 19mm Body Length, 2mm Max Ball Reach, Threaded Ball Plunger, Steel Body, Steel Ball, 13.49 Lb Initial End Force, 20.23 Lb Final End Force, Locking Element
Mi Item #06279464
MFR #06693303
Price$14.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.5, 6mm Ball Diam, 19mm Body Length, 2mm Max Ball Reach, Threaded Ball Plunger, Steel Body, Steel Ball, 13.49 Lb Initial End Force, 20.23 Lb Final End Force, Locking Element
Mi Item #06279464
MFR #06693303

Mfr description
MSW10-6BHYZ-PT M10X1.5 90N W/LK EL
  • Steel balls are strong and durable, but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.33/each

Specifications

Dimensions

  • Ball Diameter
    6.00 mm
  • Body Length
    19.00 mm
  • Thread Size
    M10x1.5

Details

  • Ball Material
    Steel
  • Body Material
    Steel
  • Final End Force
    20.23 lb
  • Initial End Force
    13.49 lb
  • Maximum Ball Reach
    2.00 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)