Motion
06693311
M12x1.75, 8mm Ball Diam, 22mm Body Length, 2.5mm Max Ball Reach, Threaded Ball Plunger, Steel Body, Steel Ball, 16.86 Lb Initial End Force, 25.85 Lb Final End Force
Mi Item #06279465
MFR #06693311
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.75, 8mm Ball Diam, 22mm Body Length, 2.5mm Max Ball Reach, Threaded Ball Plunger, Steel Body, Steel Ball, 16.86 Lb Initial End Force, 25.85 Lb Final End Force
Mi Item #06279465
MFR #06693311

Mfr description
MSW10-8BHYZ M12X1.75 115N GIBRALTAR ST
  • Steel balls are strong and durable, but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    8.00 mm
  • Body Length
    22.00 mm
  • Thread Size
    M12x1.75

Details

  • Ball Material
    Steel
  • Body Material
    Steel
  • Final End Force
    25.85 lb
  • Initial End Force
    16.86 lb
  • Maximum Ball Reach
    2.50 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)