Motion
06693329
M12x1.75, 8mm Ball Diam, 22mm Body Length, 2.5mm Max Ball Reach, Threaded Ball Plunger, Steel Body, Steel Ball, 16.86 Lb Initial End Force, 25.85 Lb Final End Force, Locking Element
MI ITEM #06279466
MFR #06693329
List Price$15.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.75, 8mm Ball Diam, 22mm Body Length, 2.5mm Max Ball Reach, Threaded Ball Plunger, Steel Body, Steel Ball, 16.86 Lb Initial End Force, 25.85 Lb Final End Force, Locking Element
MI ITEM #06279466
MFR #06693329

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.18/each for your price

Overview

Mfr description
MSW10-8BHYZ-PT M12X1.75 115N W/LK EL
  • Steel balls are strong and durable, but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Ball Diameter
    8.00 mm
  • Ball Material
    Steel
  • Maximum Ball Reach
    2.50 mm
  • Body Length
    22.00 mm
  • Body Material
    Steel
  • Final End Force
    25.85 lb
  • Initial End Force
    16.86 lb
  • Thread Size
    M12x1.75

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text