Motion
06693337
M6x1.0, 3.5mm Ball Diam, 14mm Body Length, 1mm Max Ball Reach, Threaded Ball Plunger, Steel Body, Steel Ball, 6.29 Lb Initial End Force, 9 Lb Final End Force
MI ITEM #06279467
MFR #06693337
List Price$12.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1.0, 3.5mm Ball Diam, 14mm Body Length, 1mm Max Ball Reach, Threaded Ball Plunger, Steel Body, Steel Ball, 6.29 Lb Initial End Force, 9 Lb Final End Force
MI ITEM #06279467
MFR #06693337

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.15/each for your price

Overview

Mfr description
MSW10-4BHYZ M6X1 40N GIBRALTAR ST BALL
  • Steel balls are strong and durable, but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Ball Diameter
    3.50 mm
  • Ball Material
    Steel
  • Maximum Ball Reach
    1.00 mm
  • Body Length
    14.00 mm
  • Body Material
    Steel
  • Final End Force
    9.00 lb
  • Initial End Force
    6.29 lb
  • Thread Size
    M6x1.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text