Specifications
Dimensions
- Ball Diameter5.00 mm
- Body Length16.00 mm
- Thread SizeM8x1.25
Details
- Ball MaterialSteel
- Body MaterialSteel
- Final End Force13.49 lb
- Initial End Force9.00 lb
- Maximum Ball Reach1.50 mm
Overview
Mfr description
MSW10-5BHYZ-PT M8X1.25 60N W/LK EL
- Steel balls are strong and durable, but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings
- Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.