Motion
06693394
M12x1.75, 8mm Ball Diam, 22mm Body Length, 2.5mm Max Ball Reach, Threaded Ball Plunger, Steel Body, Steel Ball, 2.25 Lb Initial End Force, 4.5 Lb Final End Force
MI ITEM #06279473
MFR #06693394
Price$13.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.75, 8mm Ball Diam, 22mm Body Length, 2.5mm Max Ball Reach, Threaded Ball Plunger, Steel Body, Steel Ball, 2.25 Lb Initial End Force, 4.5 Lb Final End Force
MI ITEM #06279473
MFR #06693394

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.13/each

Specifications

Dimensions

  • Ball Diameter
    8.00 mm
  • Body Length
    22.00 mm
  • Thread Size
    M12x1.75

Details

  • Ball Material
    Steel
  • Body Material
    Steel
  • Final End Force
    4.50 lb
  • Initial End Force
    2.25 lb
  • Maximum Ball Reach
    2.50 mm

Overview

Mfr description
MSW10-8BLCZ M12X1.75 20N GIBRALTAR ST
  • Steel balls are strong and durable, but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought