Motion
06693501
M4x0.7, 2.5mm Ball Diam, 9mm Body Length, 0.8mm Max Ball Reach, Threaded Ball Plunger, Steel Body, Steel Ball, 0.9 Lb Initial End Force, 2.25 Lb Final End Force, Locking Element
Mi Item #06279484
MFR #06693501
Price$7.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M4x0.7, 2.5mm Ball Diam, 9mm Body Length, 0.8mm Max Ball Reach, Threaded Ball Plunger, Steel Body, Steel Ball, 0.9 Lb Initial End Force, 2.25 Lb Final End Force, Locking Element
Mi Item #06279484
MFR #06693501

Mfr description
MSW10-3BP M4X.7 10N W/LK EL GIBRALTAR
  • Steel balls are strong and durable, but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.20/each

Specifications

Dimensions

  • Ball Diameter
    2.50 mm
  • Body Length
    9.00 mm
  • Thread Size
    M4x0.7

Details

  • Ball Material
    Steel
  • Body Material
    Steel
  • Final End Force
    2.25 lb
  • Initial End Force
    0.90 lb
  • Maximum Ball Reach
    0.80 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)