Motion
06693543
M8x1.25, 5mm Ball Diam, 16mm Body Length, 1.5mm Max Ball Reach, Threaded Ball Plunger, Steel Body, Steel Ball, 3.37 Lb Initial End Force, 6.75 Lb Final End Force, Locking Element
MI ITEM #06279488
MFR #06693543
List Price$12.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8x1.25, 5mm Ball Diam, 16mm Body Length, 1.5mm Max Ball Reach, Threaded Ball Plunger, Steel Body, Steel Ball, 3.37 Lb Initial End Force, 6.75 Lb Final End Force, Locking Element
MI ITEM #06279488
MFR #06693543

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.83/each for your price

Overview

Mfr description
MSW10-5B-PT M8X1.25 30N W/LK EL
  • Steel balls are strong and durable, but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Ball Diameter
    5.00 mm
  • Ball Material
    Steel
  • Maximum Ball Reach
    1.50 mm
  • Body Length
    16.00 mm
  • Body Material
    Steel
  • Final End Force
    6.75 lb
  • Initial End Force
    3.37 lb
  • Thread Size
    M8x1.25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text