Motion
06693568
M10x1.5, 6mm Ball Diam, 19mm Body Length, 2mm Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Stainless Steel Ball, 13.49 Lb Initial End Force, 20.23 Lb Final End Force, Locking Element
MI ITEM #06279490
MFR #06693568
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.5, 6mm Ball Diam, 19mm Body Length, 2mm Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Stainless Steel Ball, 13.49 Lb Initial End Force, 20.23 Lb Final End Force, Locking Element
MI ITEM #06279490
MFR #06693568

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MSSW10-6BH-PT M10X1.5 90N W/LK EL
  • Stainless steel balls are ideal for food, medical and industries where resistance from contamination is required. They are also rust and corrosion and resistant
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Ball Diameter
    6.00 mm
  • Ball Material
    Stainless Steel
  • Maximum Ball Reach
    2.00 mm
  • Body Length
    19.00 mm
  • Body Material
    Stainless Steel
  • Final End Force
    20.23 lb
  • Initial End Force
    13.49 lb
  • Thread Size
    M10x1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text