Motion
06693576
M12x1.75, 8mm Ball Diam, 22mm Body Length, 2.5mm Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Stainless Steel Ball, 16.86 Lb Initial End Force, 25.85 Lb Final End Force
Mi Item #06279491
MFR #06693576
Price$12.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.75, 8mm Ball Diam, 22mm Body Length, 2.5mm Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Stainless Steel Ball, 16.86 Lb Initial End Force, 25.85 Lb Final End Force
Mi Item #06279491
MFR #06693576

Mfr description
MSSW10-8BH M12X1.75 115N GIBRALTAR SS
  • Stainless steel balls are ideal for food, medical and industries where resistance from contamination is required. They are also rust and corrosion and resistant
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.10/each

Specifications

Dimensions

  • Ball Diameter
    8.00 mm
  • Body Length
    22.00 mm
  • Thread Size
    M12x1.75

Details

  • Ball Material
    Stainless Steel
  • Body Material
    Stainless Steel
  • Final End Force
    25.85 lb
  • Initial End Force
    16.86 lb
  • Maximum Ball Reach
    2.50 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)