Motion
06693618
M8x1.25, 5mm Ball Diam, 16mm Body Length, 1.5mm Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Stainless Steel Ball, 9 Lb Initial End Force, 13.49 Lb Final End Force
Mi Item #06279495
MFR #06693618
Price$14.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8x1.25, 5mm Ball Diam, 16mm Body Length, 1.5mm Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Stainless Steel Ball, 9 Lb Initial End Force, 13.49 Lb Final End Force
Mi Item #06279495
MFR #06693618

Mfr description
MSSW10-5BH M8X1.25 60N GIBRALTAR SS
  • Stainless steel balls are ideal for food, medical and industries where resistance from contamination is required. They are also rust and corrosion and resistant
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.80/each

Specifications

Dimensions

  • Ball Diameter
    5.00 mm
  • Body Length
    16.00 mm
  • Thread Size
    M8x1.25

Details

  • Ball Material
    Stainless Steel
  • Body Material
    Stainless Steel
  • Final End Force
    13.49 lb
  • Initial End Force
    9.00 lb
  • Maximum Ball Reach
    1.50 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)