Motion
06693634
M10x1.5, 6mm Ball Diam, 19mm Body Length, 2mm Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Stainless Steel Ball, 1.8 Lb Initial End Force, 3.37 Lb Final End Force
Mi Item #06279497
MFR #06693634
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.5, 6mm Ball Diam, 19mm Body Length, 2mm Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Stainless Steel Ball, 1.8 Lb Initial End Force, 3.37 Lb Final End Force
Mi Item #06279497
MFR #06693634

Mfr description
MSSW10-6BL M10X1.5 15N GIBRALTAR SS
  • Stainless steel balls are ideal for food, medical and industries where resistance from contamination is required. They are also rust and corrosion and resistant
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    6.00 mm
  • Body Length
    19.00 mm
  • Thread Size
    M10x1.5

Details

  • Ball Material
    Stainless Steel
  • Body Material
    Stainless Steel
  • Final End Force
    3.37 lb
  • Initial End Force
    1.80 lb
  • Maximum Ball Reach
    2.00 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)