Motion
06693675
M6x1.0, 3.5mm Ball Diam, 14mm Body Length, 1mm Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Stainless Steel Ball, 0.45 Lb Initial End Force, 1.35 Lb Final End Force, Locking Element
MI ITEM #06279501
MFR #06693675
List Price$18.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1.0, 3.5mm Ball Diam, 14mm Body Length, 1mm Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Stainless Steel Ball, 0.45 Lb Initial End Force, 1.35 Lb Final End Force, Locking Element
MI ITEM #06279501
MFR #06693675

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.20/each for your price

Overview

Mfr description
MSSW10-4BL-PT M6X1 6N W/LK EL GIBRALTAR
  • Stainless steel balls are ideal for food, medical and industries where resistance from contamination is required. They are also rust and corrosion and resistant
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Ball Diameter
    3.50 mm
  • Ball Material
    Stainless Steel
  • Maximum Ball Reach
    1.00 mm
  • Body Length
    14.00 mm
  • Body Material
    Stainless Steel
  • Final End Force
    1.35 lb
  • Initial End Force
    0.45 lb
  • Thread Size
    M6x1.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text