Motion
06693816
10-32, 0.094" Ball Diam, 0.513" Body Length, 0.025" Max Ball Reach, Threaded Ball Plunger, Steel Body, Nylon Ball, 2 Lb Initial End Force, 5 Lb Final End Force, Locking Element
MI ITEM #06279515
MFR #06693816
List Price$5.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10-32, 0.094" Ball Diam, 0.513" Body Length, 0.025" Max Ball Reach, Threaded Ball Plunger, Steel Body, Nylon Ball, 2 Lb Initial End Force, 5 Lb Final End Force, Locking Element
MI ITEM #06279515
MFR #06693816

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.18/each for your price

Overview

Mfr description
SWN10-3BHYZP 10-32 5LB W/LK EL
  • Nylon balls are ideal for applications where products or components are made mostly or entirely of plastic. They are lightweight, highly durable and non-marring
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Ball Diameter
    0.0940 in
  • Ball Material
    Nylon
  • Maximum Ball Reach
    0.0250 in
  • Body Length
    0.5130 in
  • Body Material
    Steel
  • Final End Force
    5.00 lb
  • Finish Coating
    Zinc Plated
  • Initial End Force
    2.00 lb
  • Thread Size
    10-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text