Motion
06693824
1/4-20, 0.125" Ball Diam, 0.531" Body Length, 0.035" Max Ball Reach, Threaded Ball Plunger, Steel Body, Nylon Ball, 4 Lb Initial End Force, 12 Lb Final End Force
Mi Item #06279516
MFR #06693824
Price$6.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, 0.125" Ball Diam, 0.531" Body Length, 0.035" Max Ball Reach, Threaded Ball Plunger, Steel Body, Nylon Ball, 4 Lb Initial End Force, 12 Lb Final End Force
Mi Item #06279516
MFR #06693824

Mfr description
SWN10-4BHYZ 1/4-20 12LB GIBRALTAR ST PL
  • Nylon balls are ideal for applications where products or components are made mostly or entirely of plastic. They are lightweight, highly durable and non-marring
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.25/each

Specifications

Dimensions

  • Ball Diameter
    0.1250 in
  • Body Length
    0.5310 in
  • Thread Size
    1/4-20

Details

  • Ball Material
    Nylon
  • Body Material
    Steel
  • Final End Force
    12.00 lb
  • Finish Coating
    Zinc Plated
  • Initial End Force
    4.00 lb
  • Maximum Ball Reach
    0.0350 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)