Motion
06693923
3/8-16, 0.188" Ball Diam, 0.625" Body Length, 0.048" Max Ball Reach, Threaded Ball Plunger, Steel Body, Nylon Ball, 2.5 Lb Initial End Force, 5 Lb Final End Force
MI ITEM #06279525
MFR #06693923
Price$6.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, 0.188" Ball Diam, 0.625" Body Length, 0.048" Max Ball Reach, Threaded Ball Plunger, Steel Body, Nylon Ball, 2.5 Lb Initial End Force, 5 Lb Final End Force
MI ITEM #06279525
MFR #06693923

Mfr description
SWN10-6BLCZ 3/8-16 5LB GIBRALTAR ST PL
  • Nylon balls are ideal for applications where products or components are made mostly or entirely of plastic. They are lightweight, highly durable and non-marring
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.38/each

Specifications

Dimensions

  • Ball Diameter
    0.1880 in
  • Body Length
    0.6250 in
  • Thread Size
    3/8-16

Details

  • Ball Material
    Nylon
  • Body Material
    Steel
  • Final End Force
    5.00 lb
  • Finish Coating
    Zinc Plated
  • Initial End Force
    2.50 lb
  • Maximum Ball Reach
    0.0480 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)