Motion
06694004
5-40, 0.062" Ball Diam, 0.25" Body Length, 0.02" Max Ball Reach, Threaded Ball Plunger, Steel Body, Nylon Ball, 0.25 Lb Initial End Force, 0.75 Lb Final End Force
MI ITEM #06279533
MFR #06694004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5-40, 0.062" Ball Diam, 0.25" Body Length, 0.02" Max Ball Reach, Threaded Ball Plunger, Steel Body, Nylon Ball, 0.25 Lb Initial End Force, 0.75 Lb Final End Force
MI ITEM #06279533
MFR #06694004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SWN10-12B 5-40 .75LB GIBRALTAR ST PL
  • Nylon balls are ideal for applications where products or components are made mostly or entirely of plastic. They are lightweight, highly durable and non-marring
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Ball Diameter
    0.0620 in
  • Ball Material
    Nylon
  • Maximum Ball Reach
    0.0200 in
  • Body Length
    0.2500 in
  • Body Material
    Steel
  • Final End Force
    0.75 lb
  • Finish Coating
    Zinc Plated
  • Initial End Force
    0.25 lb
  • Thread Size
    5-40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text