Motion
06694020
6-40, 0.078" Ball Diam, 0.312" Body Length, 0.023" Max Ball Reach, Threaded Ball Plunger, Steel Body, Nylon Ball, 0.5 Lb Initial End Force, 1 Lb Final End Force
MI ITEM #06279535
MFR #06694020
List Price$5.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6-40, 0.078" Ball Diam, 0.312" Body Length, 0.023" Max Ball Reach, Threaded Ball Plunger, Steel Body, Nylon Ball, 0.5 Lb Initial End Force, 1 Lb Final End Force
MI ITEM #06279535
MFR #06694020

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.03/each for your price

Overview

Mfr description
SWN10-1B 6-40 1LB GIBRALTAR ST PL NYLON
  • Nylon balls are ideal for applications where products or components are made mostly or entirely of plastic. They are lightweight, highly durable and non-marring
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Ball Diameter
    0.0780 in
  • Ball Material
    Nylon
  • Maximum Ball Reach
    0.0230 in
  • Body Length
    0.3120 in
  • Body Material
    Steel
  • Final End Force
    1.00 lb
  • Finish Coating
    Zinc Plated
  • Initial End Force
    0.50 lb
  • Thread Size
    6-40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text