Motion
06694053
8-32, 0.094" Ball Diam, 0.344" Body Length, 0.025" Max Ball Reach, Threaded Ball Plunger, Steel Body, Nylon Ball, 0.5 Lb Initial End Force, 1.25 Lb Final End Force
MI ITEM #06279538
MFR #06694053
List Price$5.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8-32, 0.094" Ball Diam, 0.344" Body Length, 0.025" Max Ball Reach, Threaded Ball Plunger, Steel Body, Nylon Ball, 0.5 Lb Initial End Force, 1.25 Lb Final End Force
MI ITEM #06279538
MFR #06694053

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.03/each for your price

Overview

Mfr description
SWN10-2B 8-32 1.25LB GIBRALTAR ST PL
  • Nylon balls are ideal for applications where products or components are made mostly or entirely of plastic. They are lightweight, highly durable and non-marring
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Ball Diameter
    0.0940 in
  • Ball Material
    Nylon
  • Maximum Ball Reach
    0.0250 in
  • Body Length
    0.3440 in
  • Body Material
    Steel
  • Final End Force
    1.25 lb
  • Finish Coating
    Zinc Plated
  • Initial End Force
    0.50 lb
  • Thread Size
    8-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text