Motion
06694111
1/4-20, 0.125" Ball Diam, 0.531" Body Length, 0.035" Max Ball Reach, Threaded Ball Plunger, Steel Body, Nylon Ball, 3 Lb Initial End Force, 7 Lb Final End Force, Locking Element
MI ITEM #06279544
MFR #06694111
Price$8.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, 0.125" Ball Diam, 0.531" Body Length, 0.035" Max Ball Reach, Threaded Ball Plunger, Steel Body, Nylon Ball, 3 Lb Initial End Force, 7 Lb Final End Force, Locking Element
MI ITEM #06279544
MFR #06694111

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.23/each

Specifications

Dimensions

  • Ball Diameter
    0.1250 in
  • Body Length
    0.5310 in
  • Thread Size
    1/4-20

Details

  • Ball Material
    Nylon
  • Body Material
    Steel
  • Final End Force
    7.00 lb
  • Finish Coating
    Zinc Plated
  • Initial End Force
    3.00 lb
  • Maximum Ball Reach
    0.0350 in

Overview

Mfr description
SWN10-4B-PT 1/4-20 7LB W/LK EL
  • Nylon balls are ideal for applications where products or components are made mostly or entirely of plastic. They are lightweight, highly durable and non-marring
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought