Motion
06694145
3/8-16, 0.188" Ball Diam, 0.625" Body Length, 0.048" Max Ball Reach, Threaded Ball Plunger, Steel Body, Nylon Ball, 5 Lb Initial End Force, 10 Lb Final End Force
Mi Item #06279547
MFR #06694145
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, 0.188" Ball Diam, 0.625" Body Length, 0.048" Max Ball Reach, Threaded Ball Plunger, Steel Body, Nylon Ball, 5 Lb Initial End Force, 10 Lb Final End Force
Mi Item #06279547
MFR #06694145

Mfr description
SWN10-6B 3/8-16 10LB GIBRALTAR ST PL
  • Nylon balls are ideal for applications where products or components are made mostly or entirely of plastic. They are lightweight, highly durable and non-marring
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    0.1880 in
  • Body Length
    0.6250 in
  • Thread Size
    3/8-16

Details

  • Ball Material
    Nylon
  • Body Material
    Steel
  • Final End Force
    10.00 lb
  • Finish Coating
    Zinc Plated
  • Initial End Force
    5.00 lb
  • Maximum Ball Reach
    0.0480 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)