Motion
06694210
1/4-20, 0.125" Ball Diam, 0.531" Body Length, 0.035" Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Nylon Ball, 4 Lb Initial End Force, 12 Lb Final End Force
MI ITEM #06279554
MFR #06694210
Price$7.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, 0.125" Ball Diam, 0.531" Body Length, 0.035" Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Nylon Ball, 4 Lb Initial End Force, 12 Lb Final End Force
MI ITEM #06279554
MFR #06694210

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.25/each

Specifications

Dimensions

  • Ball Diameter
    0.1250 in
  • Body Length
    0.5310 in
  • Thread Size
    1/4-20

Details

  • Ball Material
    Nylon
  • Body Material
    Stainless Steel
  • Final End Force
    12.00 lb
  • Initial End Force
    4.00 lb
  • Maximum Ball Reach
    0.0350 in

Overview

Mfr description
SSWN10-4BH 1/4-20 12LB GIBRALTAR SS PL
  • Nylon balls are ideal for applications where products or components are made mostly or entirely of plastic. They are lightweight, highly durable and non-marring
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought