1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
06694277
1/2-13, 0.281" Ball Diam, 0.75" Body Length, 0.072" Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Nylon Ball, 6 Lb Initial End Force, 30 Lb Final End Force
MI ITEM #
06279560
MFR #
06694277
Price
$11.58
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 06694277
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
06694277
1/2-13, 0.281" Ball Diam, 0.75" Body Length, 0.072" Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Nylon Ball, 6 Lb Initial End Force, 30 Lb Final End Force
MI ITEM #
06279560
MFR #
06694277
Mfr description
SSWN10-8BH 1/2-13 30LB GIBRALTAR SS PL
Nylon balls are ideal for applications where products or components are made mostly or entirely of plastic. They are lightweight, highly durable and non-marring
Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$11
.58
/each
Add to Cart
Specifications
Dimensions
Ball Diameter
0.2810 in
Body Length
0.7500 in
Thread Size
1/2-13
Details
Ball Material
Nylon
Body Material
Stainless Steel
Final End Force
30.00 lb
Initial End Force
6.00 lb
Maximum Ball Reach
0.0720 in
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items