Motion
06694285
1/2-13, 0.281" Ball Diam, 0.75" Body Length, 0.072" Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Nylon Ball, 6 Lb Initial End Force, 30 Lb Final End Force, Locking Element
MI ITEM #06279561
MFR #06694285
List Price$14.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, 0.281" Ball Diam, 0.75" Body Length, 0.072" Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Nylon Ball, 6 Lb Initial End Force, 30 Lb Final End Force, Locking Element
MI ITEM #06279561
MFR #06694285

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.18/each for your price

Overview

Mfr description
SSWN10-8BH-PT 1/2-13 30LB W/LK EL
  • Nylon balls are ideal for applications where products or components are made mostly or entirely of plastic. They are lightweight, highly durable and non-marring
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Ball Diameter
    0.2810 in
  • Ball Material
    Nylon
  • Maximum Ball Reach
    0.0720 in
  • Body Length
    0.7500 in
  • Body Material
    Stainless Steel
  • Final End Force
    30.00 lb
  • Initial End Force
    6.00 lb
  • Thread Size
    1/2-13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought