Motion
06694301
10-32, 0.094" Ball Diam, 0.513" Body Length, 0.025" Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Nylon Ball, 0.5 Lb Initial End Force, 1.5 Lb Final End Force
MI ITEM #06279563
MFR #06694301
List Price$6.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10-32, 0.094" Ball Diam, 0.513" Body Length, 0.025" Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Nylon Ball, 0.5 Lb Initial End Force, 1.5 Lb Final End Force
MI ITEM #06279563
MFR #06694301

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.63/each for your price

Overview

Mfr description
SSWN10-3BL 10-32 1.5LB GIBRALTAR SS PL
  • Nylon balls are ideal for applications where products or components are made mostly or entirely of plastic. They are lightweight, highly durable and non-marring
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Ball Diameter
    0.0940 in
  • Ball Material
    Nylon
  • Maximum Ball Reach
    0.0250 in
  • Body Length
    0.5130 in
  • Body Material
    Stainless Steel
  • Final End Force
    1.50 lb
  • Initial End Force
    0.50 lb
  • Thread Size
    10-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text