Motion
06694319
10-32, 0.094" Ball Diam, 0.513" Body Length, 0.025" Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Nylon Ball, 0.5 Lb Initial End Force, 1.5 Lb Final End Force, Locking Element
Mi Item #06279564
MFR #06694319
Price$6.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10-32, 0.094" Ball Diam, 0.513" Body Length, 0.025" Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Nylon Ball, 0.5 Lb Initial End Force, 1.5 Lb Final End Force, Locking Element
Mi Item #06279564
MFR #06694319

Mfr description
SSWN10-3BLP 10-32 1.5LB W/LK EL
  • Nylon balls are ideal for applications where products or components are made mostly or entirely of plastic. They are lightweight, highly durable and non-marring
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.63/each

Specifications

Dimensions

  • Ball Diameter
    0.0940 in
  • Body Length
    0.5130 in
  • Thread Size
    10-32

Details

  • Ball Material
    Nylon
  • Body Material
    Stainless Steel
  • Final End Force
    1.50 lb
  • Initial End Force
    0.50 lb
  • Maximum Ball Reach
    0.0250 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)