Motion
06694376
3/8-16, 0.188" Ball Diam, 0.625" Body Length, 0.048" Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Nylon Ball, 2.5 Lb Initial End Force, 5 Lb Final End Force, Locking Element
Mi Item #06279570
MFR #06694376
Price$10.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, 0.188" Ball Diam, 0.625" Body Length, 0.048" Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Nylon Ball, 2.5 Lb Initial End Force, 5 Lb Final End Force, Locking Element
Mi Item #06279570
MFR #06694376

Mfr description
SSWN10-6BL-PT 3/8-16 5LB W/LK EL
  • Nylon balls are ideal for applications where products or components are made mostly or entirely of plastic. They are lightweight, highly durable and non-marring
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.98/each

Specifications

Dimensions

  • Ball Diameter
    0.1880 in
  • Body Length
    0.6250 in
  • Thread Size
    3/8-16

Details

  • Ball Material
    Nylon
  • Body Material
    Stainless Steel
  • Final End Force
    5.00 lb
  • Initial End Force
    2.50 lb
  • Maximum Ball Reach
    0.0480 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)