Motion
06694442
5-40, 0.062" Ball Diam, 0.25" Body Length, 0.02" Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Nylon Ball, 0.25 Lb Initial End Force, 0.75 Lb Final End Force
MI ITEM #06279577
MFR #06694442
Price$6.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5-40, 0.062" Ball Diam, 0.25" Body Length, 0.02" Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Nylon Ball, 0.25 Lb Initial End Force, 0.75 Lb Final End Force
MI ITEM #06279577
MFR #06694442

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.45/each

Specifications

Dimensions

  • Ball Diameter
    0.0620 in
  • Body Length
    0.2500 in
  • Thread Size
    5-40

Details

  • Ball Material
    Nylon
  • Body Material
    Stainless Steel
  • Final End Force
    0.75 lb
  • Initial End Force
    0.25 lb
  • Maximum Ball Reach
    0.0200 in

Overview

Mfr description
SSWN10-12B 5-40 .75LB GIBRALTAR SS PL
  • Nylon balls are ideal for applications where products or components are made mostly or entirely of plastic. They are lightweight, highly durable and non-marring
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought