Motion
06694509
8-32, 0.094" Ball Diam, 0.344" Body Length, 0.025" Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Nylon Ball, 0.5 Lb Initial End Force, 1.25 Lb Final End Force, Locking Element
Mi Item #06279583
MFR #06694509
Price$6.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8-32, 0.094" Ball Diam, 0.344" Body Length, 0.025" Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Nylon Ball, 0.5 Lb Initial End Force, 1.25 Lb Final End Force, Locking Element
Mi Item #06279583
MFR #06694509

Mfr description
SSWN10-22BP 8-32 1.25LB W/LK EL
  • Nylon balls are ideal for applications where products or components are made mostly or entirely of plastic. They are lightweight, highly durable and non-marring
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.45/each

Specifications

Dimensions

  • Ball Diameter
    0.0940 in
  • Body Length
    0.3440 in
  • Thread Size
    8-32

Details

  • Ball Material
    Nylon
  • Body Material
    Stainless Steel
  • Final End Force
    1.25 lb
  • Initial End Force
    0.50 lb
  • Maximum Ball Reach
    0.0250 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)